
Black Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 643889
Zoro # G622363702
product price: $4,705.99
/eaKey Features
Depth (in)
69 in
Commercial Use
Yes
Width (in)
136 in
Height (in)
32 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643889
Zoro #
G622363702
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
69 in
Width (in)
136 in
Height (in)
32 in
Details
Item
Sectional
Commercial Use
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Description
Designed for comfort and good looks, this black velvet u shaped three piece sofa and chaise sectional with toss pillows is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sectional is a must have. 32.00-inch h x 136.00-inch w x 69.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.