Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Wood and Wicker Media Stand
Mfr # 400736
Zoro # G223440086
product price:Â $999.99
/eaKey Features
Color
Black
Natural Variation Type
No Natural Variation
Bridge Included
No
Width
70.87 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400736
- Zoro #
- G223440086
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 70.87 in
- Height
- 16.54 in
- Length
- 18.9 in
Details
- Color
- Black
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Finish
- Matte
- Item
- TV Stands
- Wood Type
- MDF
- Hutch Included
- No
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
Description
The perfect way to add a touch of natural contemporary design to your space, this Black Wood and Wicker Media Stand will elevate your living space instantly. The main body of this media stand is made from solid wood and colored to a matte black finish. Inside the main body there are two horizontal shelves, one hollow and one covered with a door. Next to this there are two compartments that have light brown wicker doors. The base of the stand has a simple four legged design with each leg having gold accents on the bottom. This media stand will not only look great but also provides a lot of storage space. 18.9in H x 70.87in W x 16.54in D
Restrictions
WARNING:
This product can expose you to chemicals including Nitrobenzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.