Shop HOMEROOTS
See all product information
Create Account
43in Brown Solid Wood Enclosed and Open Storage TV Stand
Mfr # 719194
Zoro # G423439804
product price:Â $703.99
/ea
Free Shipping & Returns
Key Features
Height
13.8 in
Color
Brown
Width
43.3 in
Assembly Required
No Assembly Needed
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719194
- Zoro #
- G423439804
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 13.8 in
- Width
- 43.3 in
- Length
- 17.7 in
Details
- Color
- Brown
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
- Wood Species
- Mango
- Bridge Included
- No
- Finish
- Natural
- Stand Type
- TV Stand
- Hutch Included
- No
- Capacity
- 55
- Material
- Solid Wood
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 43-inch brown solid wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 17.70-inch h x 43.30-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.