Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Wood King Bed Frame With Drawers
Mfr # 376950
Zoro # G322887386
product price:Â $1,636.99
/eaKey Features
Color
Black
Material
Wood
Nailhead Trim
No
Finish
Matte
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376950
- Zoro #
- G322887386
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Width (In.)
- 91 in
- Depth
- 79 in
- Length (In.)
- 56 in
Details
- Color
- Black
- Material
- Wood
- Nailhead Trim
- No
- Finish
- Matte
- Slat Kit Included
- No
- Assembly Required
- Full Assembly Needed
- Upholstered
- No
- Item
- Standard Beds
- Shape
- Rectangular
- Box Spring Required
- Yes
- Tufted
- No
Description
Create a haven for relaxation and sweet dreams with this fabulous black wood king bed frame with drawers. The versatile rectangular bookcase style headboard gives this bed easy access storage and display that is convenient and fashionable. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.00-inch h x 91.00-inch w x 79.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.