Blue and Black Fabric with Metal Swivel Adjustable Height Bar Chair

  • Mfr # 534475

  • Zoro # G222367223


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
18 in
Assembly Required
Full Assembly Needed
Depth
20 in
Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534475
Zoro #
G222367223
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Depth
20 in
Height
44 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Bar Chair
Color
Black

Description

Bring a trendy bar vibe to your space, with this blue and black fabric and metal swivel adjustable height bar chair. Quality construction from black metal combines with blue fabric to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 44-inch H x 18-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products