Blue and Gray Wood And Tufted Faux Leather Lighted King Bed Frame

  • Mfr # 606427

  • Zoro # G722361424


product price: $3,075.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Color
Blue Gray
Overall Length
86 in
Assembly Required
Partial Assembly Needed
Overall Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606427
Zoro #
G722361424
UPC #
-
Country of Origin
China

Dimensions

Overall Length
86 in
Overall Width
80 in
Overall Height
59 in

Details

Commercial Use
Yes
Color
Blue Gray
Assembly Required
Partial Assembly Needed
Item
Standard Bed
Material
MDF

Description

Update and anchor your room in style with the fabulous blue and gray wood and tufted faux leather lighted king bed frame. This modern and contemporary high gloss blue bed features LED lighting around the base, a pop of stylish blue color, and a button tufted gray faux leather upholstered headboard that that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 59-inch h x 80-inch w x 86-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.