Blue and Green Twin Cotton Blend 0 Thread Count Washable Duvet Cover Set

  • Mfr # 528454

  • Zoro # G922364157


product price:  $80.29
/ea
Free Shipping & Returns

Key Features

Height
13 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
5 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528454
Zoro #
G922364157
UPC #
-
Country of Origin
India

Dimensions

Height
13 in
Depth
5 in
Width
10 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Down Comforters and Duvet
Material
Flannel

Description

Similar to a pillowcase, this blue and green twin cotton blend 0 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Twin sizing is perfect for guest room or child’s room. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 13-inch H x 10-inch W x 5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.