Blue and White Sixteen Piece Round Floral Ceramic Service For Four Dinnerware Set

  • Mfr # 534544

  • Zoro # G822344433


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Depth (In.)
17.32 in
Application Type
No
Assembly Required
No Assembly Needed
Color
Blue White
Overall Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534544
Zoro #
G822344433
UPC #
-
Country of Origin
China

Dimensions

Overall Depth (In.)
17.32 in
Overall Width
11.81 in
Overall Height
12.2 in

Details

Item
Dinnerware
Application Type
No
Assembly Required
No Assembly Needed
Color
Blue White

Description

Introducing our blue and white sixteen piece round floral ceramic service for four dinnerware set. Crafted from high-quality ceramic, this stunning dinnerware set features a beautiful blue and white floral pattern that will effortlessly elevate any dining experience. With service for four, this set includes four round dinner plates, four salad plates, four cereal bowls, and four mugs, providing everything you need for a complete meal. The stackable design allows for easy storage, while the dishwasher and microwave-safe properties ensure convenient cleaning and reheating. Whether you're hosting a special dinner or enjoying a casual meal with family and friends, this elegant dinnerware set is a must-have addition to your table. 12.2-inch H x 11.81-inch W x 17.32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.