Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Linen Twin Flat Sheet

  • Mfr # 520750

  • Zoro # G822361362


product price: $211.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Color
Blue
Material
Linen
Height
0.2 in
Width
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520750
Zoro #
G822361362
UPC #
-
Country of Origin
China

Dimensions

Height
0.2 in
Width
100 in
Length
86 in

Details

Commercial Use
Yes
Color
Blue
Item
Bed Sheet
Material
Linen
Assembly Required
No Assembly Needed

Description

This single blue linen twin flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 0.20-inch h x 100.00-inch w x 86.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.