
Blue Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 643886
Zoro # G622346798
product price: $4,705.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Blue
Depth (in)
69 in
Width (in)
138 in
Height (in)
32 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643886
Zoro #
G622346798
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
69 in
Width (in)
138 in
Height (in)
32 in
Details
Item
Sectional
Color
Blue
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
Elevate your lounging to the next level with this blue velvet u shaped three piece sofa and chaise sectional with toss pillows. Solid colors give you lots of decorative options and are easy to work into your decor scheme. With a u-shape, designed for lounging on both sides, this high quality furniture piece creates a modern, unique, and stylish look for your space. The addition of accent pillows, gold accents, and tufted stitching pattern adds visual interest and fine designer detailing, making this a great option for both everyday lounging and for entertaining. 32.00-inch h x 138.00-inch w x 69.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.