Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Woven Cotton Striped Throw Blanket

  • Mfr # 478693

  • Zoro # G222884560


product price: $56.99
/ea

Key Features

Theme
No Theme
Color
Blue
Contruction Technique
Woven
Embroidered
No
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478693
Zoro #
G222884560
UPC #
-
Country of Origin
India

Dimensions

Length
50 in
Thickness
0.5 in
Size
Throw
Width
60 in

Details

Theme
No Theme
Color
Blue
Contruction Technique
Woven
Embroidered
No
Item
Throws & Blankets
Reversible
No
Material
Cotton
Fill Material
No fill
Back Side Color
Blue
Pattern
Striped
Commercial Use
No
Heated
No

Description

This blue woven cotton striped throw blanket brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.