Zoro Homepage

Blush King Polyester 220 Thread Count Washable Duvet Cover Set

  • Mfr # 529037

  • Zoro # G322352105


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
90 in
Application Type
No
Depth
0.5 in
Height
104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529037
Zoro #
G322352105
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Depth
0.5 in
Height
104 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Material
Polyester
Item
Down Comforters and Duvet

Description

Similar to a pillowcase, this blush king polyester 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 104-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.