Shop HOMEROOTS
See all product information
Create Account
Boston Terrier Dog ShapeFilled Pillow, Animal Shaped Pillow
Mfr # 355492
Zoro # G122908182
product price:Â
$
28.99
/ea
Key Features
Width
16 in
Length
8 in
Color
Multi
Depth
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355492
- Zoro #
- G122908182
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width
- 16 in
- Length
- 8 in
- Depth
- 1.2 in
Details
- Item
- Bed Pillows
- Color
- Multi
Description
This animal shaped Boston Terrier Dog pillow is suitable for all animal lovers. If you have a pet this pillow can make an accompaniment for it. And if you do not have a pet this pillow will make companionship for you as a new decorative item in your interior. Dyestuff which is used in the printing of this item hasOEKO-TEX? Standard 100 certificate and because of this item do not have harmful carcinogenic substances for the environment, human and animals. Front side has high-quality digital print and the back side is solid natural color. It can be washed at 30-degree water temperature in a machine at a delicate washing programme. Do not use bleach. Handmade throw pillow Do not iron.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.