
Boy and Girl Sitting White Framed Print Wall Art
Mfr # 415354
Zoro # G622892158
product price: $39.99
/eaKey Features
Art Type
Print
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415354
Zoro #
G622892158
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
10 in
Details
Art Type
Print
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
1
Primary Art Material
Paper
Color
Tan, Gray, Blue
Material
MDF Paper Print Texture
Shape
Rectangle
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching boy and girl sitting white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.