Zoro Homepage

Brass Two Light Metal Dimmable Chandelier With White Shades

  • Mfr # 611364

  • Zoro # G522352943


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Color
Brass/White
Height
9.75 in
Assembly Required
Partial Assembly Needed
Length
41.73 in
Width
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611364
Zoro #
G522352943
UPC #
-
Country of Origin
China

Dimensions

Height
9.75 in
Length
41.73 in
Width
9.45 in

Details

Color
Brass/White
Item
Chandelier
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This beautiful brass two light metal dimmable chandelier with white shades will brighten up and change the look of your room. Featuring a classic chandelier design, this stunning fixture combines modern style with handmade craftsmanship to create an eye-catching centerpiece. The included metal shades in white enhance the illumination, making any space feel warm and inviting. With an adjustable hanging length, it suits various ceiling heights, offering flexibility for placement in any setting while adding a touch of elegance. 9.75-inch h x 9.45-inch w x 41.73-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.