Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Colt 12 Light Chandelier 37 In. Soft Black
- Mfr # F7412-SBK
- Zoro # G415446711
product price:Â
$
1,102.00
/ea
Key Features
Fixture Wattage
40W
Standards
UL Damp
Voltage
120V
Number of Lights
12
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7412-SBK
- Zoro #
- G415446711
- UPC #
- 782042372832
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Soft Black
- Standards
- UL Damp
- Voltage
- 120V
- Number of Lights
- 12
- Includes
- Fixture, Hardware
- Material
- Iron and Steel
- Bulb Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 12
- Designer
- Troy Standard
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Length
- 37 in
- Height
- 8.25 in
- Canopy Width
- 6 in
- Width
- 37 in
Description
Circular shades on straight arms extend out from a center sphere giving Colt the look and feel of a constellation. The shades are at a variety of heights and angles giving off ample light in multiple directions. Inspired by the Bauhaus movement with just a touch of mid-century modern, this fixture works well with many different styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.