
Bronze Chandelier Iron Ceiling Light With Clear Shades
Mfr # 651658
Zoro # G422336265
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
64 in
Assembly Required
Full Assembly Needed
Length
20.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651658
Zoro #
G422336265
UPC #
-
Country of Origin
China
Dimensions
Height
64 in
Length
20.5 in
Width
20.5 in
Details
Color
Bronze
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Description
Shed a new light on your space with this illuminating bronze chandelier iron ceiling light with clear shades. With its bronze finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 20.50-inch w x 20.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.