Shop TROY LIGHTING
See all product information
Create Account
Axel 3 Light Chandelier 36 In. Patina Brass/Soft Black
- Mfr # F1036-PBR/SBK
- Zoro # G715449962
product price:Â
$
924.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15W
Finish
Patina Brass/Soft Black
Bulb Included
No
Voltage
120V
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1036-PBR/SBK
- Zoro #
- G715449962
- UPC #
- 197292072034
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Patina Brass/Soft Black
- Bulb Included
- No
- Voltage
- 120V
- Number of Lights
- 3
- Material
- Steel
- Includes
- Fixture, Hardware
- Shade Material
- Steel
- Standards
- UL Damp
- Shade Color
- Patina Brass
- Socket Count
- 3
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
Dimensions
- Length
- 36 in
- Height
- 11.5 in
- Canopy Width
- 5 in
- Width
- 36 in
Description
Departing from a conventional chandelier layout, Axel presents an innovative design with a simplified construction. Shaded lamps are distributed at each axis of the rhombus-shaped frame with arms stacked together and arrayed at 120 degrees. The metal framework is Soft Black, complemented by Patina Brass socket cups and reflectors. The stylish perforations on the shades serve a dual purpose, adding a decorative element while creating an interplay of light on both sides of the fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.