Brown and Black Faux Leather And Metal Dining Side Chair

  • Mfr # 632549

  • Zoro # G222364994


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Brown Black
Application Type
No
Width (In.)
21.06 in
Height (In.)
32.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632549
Zoro #
G222364994
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
21.06 in
Height (In.)
32.87 in
Depth (In.)
23.62 in

Details

Assembly Required
Partial Assembly Needed
Color
Brown Black
Application Type
No
Item
Dining Chair

Description

This brown and black faux leather and metal dining side chair is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with a supportive and slightly curved solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.87-inch h x 21.06-inch w x 23.62-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.