Brown and Black Faux Leather and Wood Swivel Dining Arm Chair

  • Mfr # 716263

  • Zoro # G222811665


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Color
Brown
Width (In.)
26.4
Depth (In.)
25.2
Height (In.)
34.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716263
Zoro #
G222811665
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
26.4
Depth (In.)
25.2
Height (In.)
34.2

Details

Material
Faux Leather
Color
Brown
Finish
Matte
Back Style
Solid Back
Upholstered
Yes
Wheels Included
No
Set
No
Seat Color
Brown
Capacity
250 lb
Natural Variation Type
No Natural Variation
Leg Color
Black
Upholstery Color
Brown
Leg Material
Metal
Stackable
No
Number of Chairs Included
1
Seat Material
Upholstery
Arms
Yes
Seating Frame Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Dining Chair Type
Arm Chair

Description

Out with the old and in with the new, this brown and black faux leather and wood dining arm chair can perfectly suit any dining table. Complete with stylish button tufted stitching on the back and seat, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.20-inch h x 26.40-inch w x 25.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.