Shop HOMEROOTS
See all product information
Set of Two White and Gold Faux Leather and Metal Dining Side Chairs, 2PK
Mfr # 719652
Zoro # G822811614
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
White
Width (In.)
18-1/2
Depth (In.)
16.22
Height (In.)
27.06
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 719652
- Zoro #
- G822811614
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 18-1/2
- Depth (In.)
- 16.22
- Height (In.)
- 27.06
Details
- Material
- Polyurethane
- Color
- White
- Finish
- Polished
- Upholstered
- Yes
- Purposeful Distressing Type
- No Distressing
- Wheels Included
- No
- Seating Frame Material
- Metal
- Dining Chair Type
- Side Chair
- Back Style
- Solid Back
- Seat Color
- White
- Leg Material
- Metal
- Stackable
- No
- Capacity
- 400 lb
- Leg Color
- Gold
- Natural Variation Type
- No Natural Variation
- Arms
- No
- Upholstery Color
- White
- Seat Material
- Upholstery
- Number of Chairs Included
- 2
- Set
- Yes
Description
Out with the old and in with the new, this set of two white and gold faux leather and metal dining side chairs can perfectly suit any dining table. Without arms, these versatile chairs easily fit around the table, but also work well as an accent in living room, office, or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 27.06-inch h x 18.50-inch w x 16.22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.