Brown and Black Genuine Leather and Iron Backless Counter Height Bar Chair
- Mfr # 605941
- Zoro # G122810522
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Length
16 in
Seat Style
Rectangle
Seat Color
Black
Height
27.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605941
- Zoro #
- G122810522
- UPC #
- -
- Country of Origin
- India
- Finish
- Matte
- Seat Style
- Rectangle
- Seat Color
- Black
- Item
- Bar Chairs
- Assembly Required
- Partial Assembly Needed
- Capacity
- 250 lb
- Seat Material
- Iron
- Shape
- Rectangle
- Number of Stools Included
- 1
- Bar Chair Type
- Counter Height
Dimensions
- Length
- 16 in
- Height
- 27.75 in
- Width
- 18 in
Description
This brown and black genuine leather and iron backless counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A black iron frame is finished off with a brown upholstered seat that is the epitome of quality construction and design. The rectangle shape of the seat give this backless chair a fresh and fashionable look. The rectangle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 27.75-inch h x 18.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.