Shop HOMEROOTS
See all product information
Create Account
26" Gray And Black Faux Leather Swivel Counter Height Bar Chair
- Mfr # 534467
- Zoro # G622364303
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Assembly Required
Full Assembly Needed
Width
18 in
Application Type
Non-Commercial
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534467
- Zoro #
- G622364303
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Seat Color
- Gray Black
- Application Type
- Non-Commercial
- Item
- Bar Chair
Dimensions
- Height
- 36 in
- Width
- 18 in
- Depth
- 20 in
Description
Comfortable enough to sit in for awhile, this 26-inch gray and black faux leather swivel counter height bar chair will transcend the look of your room. The black coloration of the high quality manufactured wood base marries nicely with the gray faux leather seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch H x 18-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.