Shop HOMEROOTS
See all product information
Create Account
Brown and Purple Tufted Shoe Storage Bench
Mfr # 469433
Zoro # G923439809
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
No
Weight Capacity
225 lbs
Seat Material
Upholstery
Size
18" x 16.5" x 40"
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469433
- Zoro #
- G923439809
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18" x 16.5" x 40"
- Overall Depth
- 40 in
- Width
- 16.5 in
- Overall Length
- 18 in
Details
- Nailhead Trim
- No
- Weight Capacity
- 225 lbs
- Seat Material
- Upholstery
- Color
- Brown
- Item
- Benches
- Leg Color
- Black
- Upholstery Material
- 100% Polyester
- Upholstery Color
- Brown
- Finish
- Brown
- Leg Material
- Manufactured Wood
- Material
- Upholstery
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Style
- Contemporary
- Assembly
- No Assembly Needed
- Bench Pattern
- Solid Color
Description
Add style, comfort, and function to your home with the Brown and Purple Tufted Shoe Storage Bench. This good looking and practical storage bench features one closed and one opened storage compartment for storing shoes or gear. The seat is lavishly cushioned with high-density foam to provide optimal comfort and support and upholstered in a soft and durable polyester. Made from sturdy and long-lasting materials, this must-have piece will add a luxurious flair to your bedroom, entryway, laundry or mudroom, or family room. 18in H x 40in W x 16.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.