Shop HOMEROOTS
See all product information
Create Account
52in Black Genuine Leather and Solid Wood Upholstered Bench
Mfr # 606747
Zoro # G823439084
product price:Â $1,519.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Solid Wood
Style
Modern
Hand Crafted
No
Weight Capacity
300 lbs
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606747
- Zoro #
- G823439084
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 18.75 in
- Overall Depth
- 16.5 in
- Width
- 52 in
Details
- Leg Material
- Solid Wood
- Style
- Modern
- Hand Crafted
- No
- Weight Capacity
- 300 lbs
- Finish
- Matte
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Nailhead Trim
- No
- Upholstery Material
- Genuine Leather
- Leg Color
- Black
- Color
- Brown
- Seat Material
- Upholstery
- Material
- Upholstery
- Upholstery Color
- Black
- Bench Pattern
- Solid Color
- Assembly
- No Assembly Needed
- Upholstered
- Yes
- Item
- Benches
Description
Add a good looking decorative accent to your space that is also practical for seating. A solid black solid wood frame is finished off with a matching black upholstery seat, giving this bench a chic monotone look. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.75-inch h x 52-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.