Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Carved Abstract Solid Wood King Bed Frame
- Mfr # 660003
- Zoro # G022892109
product price:Â
$
3,517.99
/ea
Key Features
Color
Brown
Material
Solid Wood
Length (In.)
56 in
Slat Kit Included
Yes
Size
King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 660003
- Zoro #
- G022892109
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length (In.)
- 56 in
- Size
- King
- Width (In.)
- 84 in
- Depth
- 81 in
Details
- Color
- Brown
- Material
- Solid Wood
- Slat Kit Included
- Yes
- Shape
- Rectangular
- Box Spring Required
- Yes
- Capacity
- 800 lb
- Finish
- Natural
- Upholstered
- No
- Box Spring Included
- No
- Assembly Required
- Full Assembly Needed
- Mattress Included
- No
- Number of Slats Included
- 3
- Commercial Use
- No
- Item
- Standard Beds
Description
Create a haven for relaxation and sweet dreams with this fabulous brown carved abstract solid wood king bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Crafted from solid mango wood with a unique abstract geometric carved headboard that gives this bed a striking look. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 56.00-inch h x 84.00-inch w x 81.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.