Brown Solid Wood Queen Upholstered Linen Bed Frame with Nailhead Trim
- Mfr # 333306
- Zoro # G022888836
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Solid Wood
Assembly Required
Full Assembly Needed
Nailhead Trim
Yes
Shape
Camelback
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333306
- Zoro #
- G022888836
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 51.5 in
- Width (In.)
- 64.5 in
- Size
- Queen
- Depth
- 85.75 in
Details
- Color
- Brown
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Nailhead Trim
- Yes
- Shape
- Camelback
- Commercial Use
- No
- Box Spring Required
- No
- Upholstered
- Yes
- Tufted
- No
- Upholstery Color
- Brown
- Slat Kit Included
- No
- Upholstery Material
- Linen
- Item
- Standard Beds
- Finish
- Matte
- Upholstery Design
- Partially Upholstered
- Mattress Included
- No
Description
grace your bedroom, while creating an ambiance of relaxation and providing maximum comfort, with this exquisite and alluring queen size bed. this bed is a high quality piece, which has an captivating design that will refresh and improve the atmosphere of your home. it's made from high grade foam, mdf, solid wood, and linen, which also contribute to its overall gorgeous appearance, while still giving you all the stability you'll ever need. furthermore, it has a lovely leather look as well. as for measurements, they're 51.5 for height, 64.5' for width, and 85.75" for depth, and it weighs 70 pounds. this lovely bed will be the perfect piece for any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.