Shop CROSLEY
See all product information
Create Account
Marella King Headboard
- Mfr # CF92007-601BN
- Zoro # G923655407
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Color
Banana Leaf
Overall Height
44.25 in
Overall Width
82 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF92007-601BN
- Zoro #
- G923655407
- UPC #
- 710244265201
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 44.25 in
- Overall Width
- 82 in
- Overall Length
- 2 in
Details
- Color
- Banana Leaf
Description
Marella Handwoven Natural Fiber Rattan Headboard for King Size Bed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.