Brown Solid Wood Twin Upholstered Faux Leather Bed Frame
- Mfr # 333280
- Zoro # G322887720
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Solid Wood
Upholstery Material
Faux Leather
Size
Twin
Width (In.)
81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333280
- Zoro #
- G322887720
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Twin
- Width (In.)
- 81 in
- Length (In.)
- 45.75 in
- Depth
- 43 in
Details
- Color
- Brown
- Material
- Solid Wood
- Upholstery Material
- Faux Leather
- Item
- Standard Beds
- Finish
- Matte
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Mattress Included
- No
- Upholstery Color
- Brown
- Commercial Use
- No
- Tufted
- No
- Slat Kit Included
- No
- Shape
- Rectangular
- Upholstered
- Yes
- Nailhead Trim
- No
Description
beautify your home, while enabling yourself the utmost comfort, with this classy and contemporary twin size bed. this bed is a high quality piece, which has a marvelous design that will bring versatility and diversity to the look and feel of your home. it's made from high grade solid wood, mdf, and foam, which also contributes to its overall gorgeous appearance, while still giving you all the stability you'll ever need. furthermore, it has a captivating leather look as well. as for measurements, they're 81 for height, 43' for width, and 45' for depth, and it weighs 52 pounds. this lovely bed will be the perfect piece for any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.