Brown Twin Tufted Upholstered Faux Leather Bed Frame
- Mfr # 333328
- Zoro # G722887948
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Material
Solid and Manufactured Wood
Finish
Satin
Upholstery Design
Partially Upholstered
Size
Twin
Length (In.)
45.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333328
- Zoro #
- G722887948
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Twin
- Length (In.)
- 45.25 in
- Depth
- 82.75 in
- Width (In.)
- 49.5 in
Details
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Finish
- Satin
- Upholstery Design
- Partially Upholstered
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Faux Leather
- Capacity
- 400 lb
- Mattress Included
- No
- Upholstered
- Yes
- Nailhead Trim
- No
- Box Spring Required
- No
- Commercial Use
- No
- Shape
- Beveled
- Item
- Standard Beds
- Upholstery Color
- Brown
- Tufted
- Yes
Description
Update and anchor your room in style with the fabulous brown twin tufted upholstered faux leather bed frame. Partially upholstered in a brown button tufted faux leather, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 45.25-inch h x 49.5-inch w x 82.75-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.