Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray and Gray Wood Tufted Upholstered Queen Bed Frame with Nailhead Trim
- Mfr # 333317
- Zoro # G222888728
product price:Â
$
588.99
/ea
Key Features
Material
Solid and Manufactured Wood
Mattress Included
No
Tufted
Yes
Width (In.)
66.5 in
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333317
- Zoro #
- G222888728
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Light Gray
- Material
- Solid and Manufactured Wood
- Mattress Included
- No
- Tufted
- Yes
- Upholstery Color
- Gray
- Upholstery Material
- 100% Polyester
- Slat Kit Included
- No
- Item
- Standard Beds
- Shape
- Beveled
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Nailhead Trim
- Yes
- Box Spring Required
- Yes
- Upholstery Design
- Partially Upholstered
- Upholstered
- Yes
- Finish
- Matte
- Capacity
- 600 lb
Dimensions
- Width (In.)
- 66.5 in
- Length (In.)
- 56.5 in
- Size
- Queen
- Depth
- 87.5 in
Description
Update and anchor your room in style with the fabulous light gray and gray wood tufted upholstered queen bed frame with nailhead trim. This partially upholstered bed frame is covered in a beautiful button tufted gray 100% polyester that features nailhead trim to bring a unique and high end touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.5-inch h x 66.5-inch w x 87.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.