Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Wood And California King Bed Frame
- Mfr # 486187
- Zoro # G022895490
product price:Â
$
1,863.99
/ea
Key Features
Color
Brown
Material
Solid and Manufactured Wood
Box Spring Required
No
Mattress Included
No
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486187
- Zoro #
- G022895490
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Box Spring Required
- No
- Mattress Included
- No
- Nailhead Trim
- No
- Tufted
- No
- Upholstered
- No
- Item
- Standard Beds
- Finish
- Natural
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Capacity
- 440 lb
- Slat Kit Included
- Yes
Dimensions
- Width (In.)
- 77 in
- Length (In.)
- 46 in
- Depth
- 87.5 in
- Size
- California King
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown wood and california king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 46-inch h x 77-inch w x 87.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.