Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Wood California King Bed Frame
- Mfr # 486234
- Zoro # G322891116
product price:Â
$
1,919.99
/ea
Key Features
Color
Brown
Material
Solid and Manufactured Wood
Assembly Required
Full Assembly Needed
Depth
85 in
Width (In.)
73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486234
- Zoro #
- G322891116
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 85 in
- Width (In.)
- 73 in
- Length (In.)
- 39 in
- Size
- California King
Details
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Item
- Standard Beds
- Box Spring Required
- No
- Shape
- Rectangular
- Nailhead Trim
- No
- Upholstered
- No
- Number of Slats Included
- 13
- Capacity
- 440 lb
- Finish
- Natural
- Box Spring Included
- No
- Slat Kit Included
- Yes
- Tufted
- No
- Mattress Included
- No
Description
Drift off to a great night's sleep with the luxuriously stylish brown wood california king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 39-inch h x 73-inch w x 85-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.