Brown Wood Queen Bed Frame
- Mfr # 486232
- Zoro # G922890519
product price:Â
$
1,773.99
/ea
Key Features
Color
Brown
Material
Wood
Depth
83 in
Size
Queen
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486232
- Zoro #
- G922890519
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 83 in
- Size
- Queen
- Length (In.)
- 39 in
- Width (In.)
- 64 in
Details
- Color
- Brown
- Material
- Wood
- Commercial Use
- No
- Nailhead Trim
- No
- Upholstered
- No
- Box Spring Required
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 440 lb
- Finish
- Natural
- Tufted
- No
- Mattress Included
- No
- Item
- Standard Beds
- Box Spring Included
- No
- Shape
- Rectangular
- Number of Slats Included
- 13
- Slat Kit Included
- Yes
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 39-inch h x 64-inch w x 83-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.