Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Queen Tufted Upholstered Velvet Bed Frame with Nailhead Trim
- Mfr # 348196
- Zoro # G122887999
product price:Â
$
2,707.99
/ea
Key Features
Color
Gray
Material
Wood
Shape
Arched
Box Spring Required
Yes
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348196
- Zoro #
- G122887999
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Wood
- Shape
- Arched
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Capacity
- 660 lb
- Tufted
- Yes
- Finish
- Antique
- Nailhead Trim
- Yes
- Upholstered
- Yes
- Upholstery Color
- Gray
- Upholstery Design
- Fully Upholstered
- Item
- Standard Beds
- Upholstery Material
- Velvet
- Mattress Included
- No
Dimensions
- Width (In.)
- 76 in
- Size
- Queen
- Depth
- 95 in
- Length (In.)
- 72 in
Description
This collection harmonizes traditional details with functional design to accommodate todays styles. This bedroom collection features antique platinum veneers, nailhead trim accents, button tufted headboard/footboard , padded side rails, and hand-carved style wood drawer overlays throughout all case pieces. The ample storage case pieces, beveled mirror, Felt-Lined drawers, and antique platinum finish hardware make this set truly elegant and will be a great addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.