
Burnt Orange and Brown Upholstered Boucle Open Back Dining Arm Chair
Mfr # 555322
Zoro # G722351777
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height (In.)
28 in
Depth (In.)
24 in
Width (In.)
23 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555322
Zoro #
G722351777
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (In.)
28 in
Depth (In.)
24 in
Width (In.)
23 in
Details
Assembly Required
No Assembly Needed
Item
Dining Chair
Application Type
Yes
Color
Burnt Orange/Orange Brown
Description
Bring this comfortable burnt orange and brown upholstered boucle open back dining arm chair to your table to enjoy long lasting quality time with your family and friends. The open back gives this chair its unique style. A distressed finish is used to create a slightly rustic and vintage touch. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28-inch h x 23-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.