Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
California King Blue Modern Upholstered Square Stitched Platform Bed
- Mfr # 303547
- Zoro # G722887788
product price:Â
$
498.99
/ea
Key Features
Color
Blue
Material
Wood
Size
King
Length (In.)
40.9 in
Slat Kit Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303547
- Zoro #
- G722887788
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Material
- Wood
- Slat Kit Included
- Yes
- Shape
- Rectangular
- Number of Slats Included
- 14
- Finish
- Matte
- Commercial Use
- No
- Item
- Standard Beds
- Distance Between the Slats
- 2 in
- Box Spring Required
- No
Dimensions
- Size
- King
- Length (In.)
- 40.9 in
- Width (In.)
- 78 in
- Depth
- 92.9 in
Description
Finely crafted and artfully built to exude everything contemporary in any modern day bedroom. No wonder, our upholstered square stitched platform bed has become the top choice among many families. Fortified with unbelievable fourteen wooden slat system, this bed is truly firmly built and still remains relatively easy to install. It features an extravagant tufted padded headboard that combines well with a low profile footboard to offer the best of comfort and style. We ensure all industrial standards are met in the production of our platform bed. - Headboard (With Feet): 40.9 inches; Footboard (With Feet): 12.8 inches item Width: 66.1 inches, item depth: 89 inches - Modern and elegant style low profile platform bed - Upholstered ultra-soft squared stitched padded headboard - Low profile footboard with 4.7 ground clearance - Durable and sturdy solid wood construction with reinforced 14 Wooden slat system for extra durability and mattress support - Espresso colored canonical wood legs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.