Shop BAXTON STUDIO
See all product information
Create Account
Callison Bedroom Set, White, Twin
- Mfr # 271-14733-14743-14737-14737-ZORO
- Zoro # G123546918
product price:Â
$
1,723.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers: MDF; Slats: LVL
Frame Material
Solid Rubberwood
Color
White
Overall Width
41.9 in
Overall Length
80.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14733-14743-14737-14737-ZORO
- Zoro #
- G123546918
- UPC #
- 193271498772
- Country of Origin
- Malaysia
- Material
- Drawers: MDF; Slats: LVL
- Frame Material
- Solid Rubberwood
- Color
- White
- Style
- Farmhouse
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Overall Width
- 41.9 in
- Overall Length
- 80.3 in
- Size
- Twin, 4-Piece (Bed + Dresser + Two Nightstands)
- Overall Height
- 45.5 in
Description
Illustrate an air of vibrant elegance in your space with the lovely Callison bedroom set. Made in Malaysia, this farmhouse inspired set includes one bed, one dresser, and two nightstands crafted from wood. Each piece features classic spindle designs with exquisitely crafted ringed spokes that evoke the timeless beauty of traditional design. The Callison requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs emphasize the graceful poise of the arrangement, making the Callison bedroom set an outstanding collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.