Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

California King Gold Cotton Woven Chevron Blanket

  • Mfr # 549221

  • Zoro # G222882399


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Embroidered
No
Commercial Use
Yes
Fill Material
No fill
Color
Gold
Width
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549221
Zoro #
G222882399
UPC #
-
Country of Origin
India

Dimensions

Width
100 in
Size
California King
Length
108 in
Thickness
0.25 in

Details

Embroidered
No
Commercial Use
Yes
Fill Material
No fill
Color
Gold
Back Side Color
Gold
Heated
No
Pattern
Chevron
Contruction Technique
Woven
Theme
No Theme
Reversible
No
Item
Throws & Blankets
Material
Cotton

Description

This california king gold cotton woven chevron blanket is a cozy and stylish addition to your bed ensemble. Super soft, and featuring timeless style, this cotton blanket offers cozy comfort for a good night's sleep all year long. Enhance your space and the quality of your sleep with this soft and comfortable blanket that helps regulate your core body temperature, helps you to relax, and ultimately fall to sleep. 108-inch h x 100-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.