
Camel Italian Leather Modular L Shaped Eight Piece Corner Sectional With Console
Mfr # 534863
Zoro # G122373911
product price: $11,219.99
/eaKey Features
Depth (in)
123 in
Width (in)
151 in
Height (in)
39 in
Color
Camel
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534863
Zoro #
G122373911
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
123 in
Width (in)
151 in
Height (in)
39 in
Details
Color
Camel
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sectional
Description
Made of the highest quality, supple leather, this camel italian leather modular l shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch h x 151-inch w x 123-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.