
Camel Italian Leather Modular L Shaped Six Piece Corner Sectional With Console
Mfr # 534859
Zoro # G722356185
product price: $8,986.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
123 in
Commercial Use
No
Width (in)
110 in
Height (in)
39 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534859
Zoro #
G722356185
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
123 in
Width (in)
110 in
Height (in)
39 in
Details
Item
Sectional
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Camel
Description
Take your relaxation to the next level with this super soft and comfortable camel italian leather modular l shaped six piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 110-inch w x 123-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.