
Carved Solid Wood King Black Bed
Mfr # 521082
Zoro # G522369781
product price: $4,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Width
81 in
Overall Height
69 in
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521082
Zoro #
G522369781
UPC #
-
Country of Origin
India
Dimensions
Overall Width
81 in
Overall Height
69 in
Overall Length
89 in
Details
Item
Standard Bed
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish solid wood king black bed. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. Hand carved by skilled artisans with floral cut-outs, this gorgeous bed is a piece of art unto itself. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 69" H x 81" W x 89" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.