Casual Gnomes in Christmas Mode Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477548

  • Zoro # G122894973


product price:  $39.99
/ea

Key Features

Shatterproof
No
Attachment Type
Hanging Ornament
Style
Traditional
Occasion
Christmas
Number in Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477548
Zoro #
G122894973
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Length
3 in
Width
3 in

Details

Shatterproof
No
Attachment Type
Hanging Ornament
Style
Traditional
Occasion
Christmas
Number in Set
1
Pattern
Solid
Color
Red, Blue, Green
Item
Christmas Ornaments
Material
Glass
Commercial Use
No
Outdoor Use
No
Theme
Christmas
Type
Ball Ornament

Description

Relax in the festive spirit with the super cute and chilled out Casual Gnomes in Christmas Mode Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.