Champagne Toned Chest With Tapered Acrylic Legs And 5 Drawers
Mfr # 384034
Zoro # G122906072
product price:Â $929.99
/eaKey Features
Material
Solid Wood
Depth
17.76 in
Capacity
32 lb
Dresser Type
Standard Dresser
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384034
Zoro #
G122906072
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
17.76 in
Width
36.78 in
Length
53.82 in
Details
Item
Dressers
Material
Solid Wood
Capacity
32 lb
Dresser Type
Standard Dresser
Commercial Use
No
Color
Champagne
Number of Drawers
5
Assembly Required
Full Assembly Needed
Style
Contemporary
Hutch Included
No
Doors Included
No
Wood Species
Rubberwood
Dresser Orientation
Vertical
Finish
Gloss
Description
An elegant, eye-catching transitional style chest. This chest highlights the notion that exquisite look and abundant storage options can be united into one graceful yet functional piece. From the gorgeous champagne toned top and base, to the lovely mirror accents, this chest will add elegant notes to your room setting without sacrificing function. Drawer fronts feature jeweled embellished drawer knobs in a striking diamond motif that together create a beautiful, graceful look. Tapered acrylic legs and tasteful design accents add additional graceful appeal to this piece. Ample drawer space makes this piece supremely practical and an efficient way to keep your room neat and tidy. Quality craftsmanship in every facet of production, ensures durability and long-lasting wear. This chest is the perfect way to make your bedroom comfortable and inviting, and the storage space makes this nightstand an absolute winner in versatile and stylish room furnishings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.