Charcoal and Off White Geometric Queen Cotton Coverlet With Fringe

  • Mfr # 548242

  • Zoro # G322350743


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Depth
0.7 in
Width
108 in
Assembly Required
No Assembly Needed
Application Type
No
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548242
Zoro #
G322350743
UPC #
-
Country of Origin
India

Dimensions

Depth
0.7 in
Width
108 in
Height
96 in

Details

Item
Comforters and Quilt
Color
Black/White
Assembly Required
No Assembly Needed
Application Type
No

Description

Elevate your bedroom with this chic charcoal and off white geometric queen cotton coverlet with fringe. Crafted from high-quality cotton with a thread count of 300, this bohemian-style top of bed adds a modern touch to your space. Perfect for a queen-sized bed, this heathered charcoal coverlet is the perfect lightweight design for year round use. Embrace the tufted textural geometric pattern and the black fringe details to transform your bedroom into a trendy retreat. 96-inch H x 108-inch W x 0.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.