
Chocolate Velvet Reclining L Shaped Six Piece Corner Sectional With Console
Mfr # 524228
Zoro # G222351628
product price: $3,777.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width (in)
131 in
Commercial Use
Yes
Height (in)
41 in
Assembly Required
Full Assembly Needed
Color
Chocolate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524228
Zoro #
G222351628
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (in)
131 in
Height (in)
41 in
Depth (in)
38 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Chocolate
Item
Sectional
Description
Elevate your lounging to the next level with this chocolate velvet reclining l shaped six piece corner sectional with console. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Manual - lever handle recline allows you to truly rest, lounge and even sleep comfortably. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 41-inch H x 131-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.