Christmas Cat with Presents Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477533

  • Zoro # G122889313


product price:  $42.99
/ea

Key Features

Theme
Animal
Style
Contemporary
Number in Set
1
Outdoor Use
No
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477533
Zoro #
G122889313
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Length
3 in
Width
3 in

Details

Theme
Animal
Style
Contemporary
Number in Set
1
Outdoor Use
No
Item
Christmas Ornaments
Pattern
Solid
Shatterproof
No
Color
Red, Black, White
Occasion
Christmas
Attachment Type
Hanging Ornament
Type
Ball Ornament
Material
Glass
Commercial Use
No

Description

Captivate the room in an adorable manner with the Christmas Cat with Presents Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.