Shop HOMEROOTS
See all product information
Create Account
Circle of Strength Unframed Print Wall Art
- Mfr # 405233
- Zoro # G922890120
product price:Â
$
77.59
/ea
Key Features
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Art Type
Print
Length
20 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405233
- Zoro #
- G922890120
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Art Type
- Shape
- Rectangle
- Material
- Wood, Paper, And Texture
- Color
- Red, Orange, Cream
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Primary Art Material
- Paper
- Subject
- Text & Numbers
- Set Type
- Single Piece Item
Dimensions
- Length
- 20 in
- Depth
- 1 in
- Width
- 16 in
Description
Add an air of fashion to your room and rejuvenate the space with this circle of strength unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 16-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.