Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Classic White Panel Queen Size Bed
- Mfr # 397278
- Zoro # G522891350
product price:Â
$
1,855.99
/ea
Key Features
Color
White
Material
Solid Wood
Capacity
595 lb
Distance Between the Slats
10 in
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397278
- Zoro #
- G522891350
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- White
- Material
- Solid Wood
- Capacity
- 595 lb
- Distance Between the Slats
- 10 in
- Nailhead Trim
- No
- Upholstered
- No
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Mattress Included
- No
- Slat Kit Included
- Yes
- Number of Slats Included
- 6
- Box Spring Required
- No
- Item
- Standard Beds
- Finish
- Matte
Dimensions
- Depth
- 85.83 in
- Width (In.)
- 70.47 in
- Length (In.)
- 49.21 in
- Size
- Queen
Description
Practical and stylish, the Classic White Queen Size Bed is the perfect example of elegance and function. Sturdy and solid mahogany wood and MDF work together to create this quintessential structure. The semi-glossy white paint finish is luminous enough to brighten up any room. Owing to its finish, the bed is versatile to complement any type of decor or interior. The bed stands on four strong legs with a tongue and groove paneling on the head and footboard along with a flared cornice that contributes to the stability and unique appearance of the bed. 49.21" x 70.47" x 85.83"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.