Zoro Homepage

Clear Acrylic King Louis Back Dining Arm Chair

  • Mfr # 520270

  • Zoro # G222373026


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Height (In.)
36 in
Width (In.)
20 in
Depth (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520270
Zoro #
G222373026
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
36 in
Width (In.)
20 in
Depth (In.)
19 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Dining Chair

Description

Make your dining room stand out with the clear acrylic king louis back dining arm chair. Complete with king louis back, this chair not only looks good but is comfortable. The chair is stackable, making it really convenient to store away if needed. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36-inch H x 20-inch W x 19-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.